Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5362
Zoro # G611208410
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/2"-20
- Outside Dia. 1-1/8 in
- Die Shape Hex
- Hex Size 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5362
- Zoro # G611208410
- UPC # 045242779444
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/2"-20 |
Outside Dia. | 1-1/8 in |
Hex Size | 1 in |
Overall Length | 1.0000 in |
Die Thread Size | 1/2-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Die Thickness | 1/2 in |
Threads per Inch | 20 |
Finish - Machining | Black Oxide |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Thread Type | NF |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Thread Standard | NF |
For Tool Type | Die Stocks, Rethreading |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size 1/2 In.-20, NF, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 20, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- DRILL AMERICA 5/8"-64 HSS Plug Hand Tap (DWTST5/8-64P)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- HHIP 1/8-1/2" 6 Piece 2-Flute M2 Ball Nose End Mill Set (8001-0006)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- DRILL AMERICA 3-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-1/2-8)
- DRILL AMERICA m36x1.5 Carbon Steel Hex Die (DWTSMH36X1.5)
- Milwaukee Tool Hex Dies