Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5360
Zoro # G211208414
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/2"-13
- Die Thread Size 1/2-13
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Thread Standard NC
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5360
- Zoro # G211208414
- UPC # 045242779420
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/2"-13 |
Die Thread Size | 1/2-13 |
Hex Size | 1 in |
Outside Dia. | 1-1/8 in |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Thread Standard | NC |
Finish - Machining | Black Oxide |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Material - Machining | Carbon Steel |
Threads per Inch | 13 |
Die Thickness | 1/2 in |
Thread Type | NC |
Die Shape | Hex |
For Tool Type | Die Stocks, Rethreading |
Description
Hex Threading Die, Thread Size 1/2 In.-13, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 13, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (459043)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4 (74 06 160)
- OTC Thrd Chaser Outside (7402)
- GIZMO 8004D Flexible Extension Kit, 6 in., 12 in., And 18 in. With Locking Set Screw (GI96618)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- GEARWRENCH 5-Piece Ratcheting Tap and Die Drive Accessory Set (KDS3880)
- DRILL AMERICA 7/8"-32 Carbon Steel Hex Die (DWTSH7/8-32)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- Milwaukee Tool Dies