Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5342
Zoro # G911208516
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 5/16"-18
- Overall Length 1.0000 in
- Hex Size 1 in
- Die Thickness 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5342
- Zoro # G911208516
- UPC # 045242779123
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1.0000 in |
Hex Size | 1 in |
Die Thread Size | 5/16-18 |
Outside Dia. | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Thickness | 1/2 in |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Thread Type | NC |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Die Shape | Hex |
Threads per Inch | 18 |
Thread Standard | NC |
For Tool Type | Die Stocks, Rethreading |
Description
Hex Threading Die, Thread Size 5/16 In.-18, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 18, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- WESTWARD Hex Rethreading Die, Std 1In, 8 Pitch (10M978)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT (411896)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M5x0.8 (404808)
- Milwaukee Tool Hex Dies