Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5330
Zoro # G111208514
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size #12-24
- Hex Size 1 in
- Features Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
- Threads per Inch 24
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5330
- Zoro # G111208514
- UPC # 045242779062
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #12-24 |
Hex Size | 1 in |
Die Thread Size | #12-24 |
Outside Dia. | 1-1/8 in |
Overall Length | 1.0000 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Threads per Inch | 24 |
Die Thickness | 1/2 in |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Finish - Machining | Black Oxide |
Thread Standard | NC |
Die Shape | Hex |
For Tool Type | Die Stocks, Rethreading |
Material - Machining | Carbon Steel |
Thread Type | NC |
Description
Hex Threading Die, Thread Size #12-24, NC, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NC, Threads per Inch 24, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.0091 (300A 87)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- K-TOOL INTERNATIONAL Professional Pitman Arm Puller (KTI-70365)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- CENTURY DRILL TOOL Century Drill & Tool 4-40 National Coarse 1 In. Across Flats Fractional Hexagon Die (96101)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/8-18 UNF (403231)
- CENTURY DRILL & TOOL Die STOCK 1in ADJUSTABLE (98511)
- Milwaukee Tool Dies