Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5327
Zoro # G311208475
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size #10-32
- Primary Material Application Ferrous Metals, Non-Ferrous Metals
- Overall Length 1.0000 in
- Thread Standard NF
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5327
- Zoro # G311208475
- UPC # 045242779031
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #10-32 |
Overall Length | 1.0000 in |
Outside Dia. | 1-1/8 in |
Hex Size | 1 in |
Die Thread Size | #10-32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Thread Standard | NF |
Threads per Inch | 32 |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Die Thickness | 1/2 in |
Die Shape | Hex |
Thread Type | NF |
For Tool Type | Die Stocks, Rethreading |
Finish - Machining | Black Oxide |
Material - Machining | Carbon Steel |
Description
Hex Threading Die, Thread Size #10-32, NF, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NF, Threads per Inch 32, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN711-KUS-6-W-M Adhesive Ruler (GN711)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-09)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2460)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5307)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA 3/8"-24 Carbon Steel Left Hand Hex Die (DWTHX3824LH)
- GYROS Carbon Steel Hex Rethreading Die, 3/8-24 TPI, 1 Piece (92-92424)
- Milwaukee Tool Hex Dies