Shop All Hex Dies
Milwaukee Tool
Hex Threading Die
Mfr # 49-57-5307
Zoro # G911208479
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size #4-36
- Threads per Inch 36
- For Tool Type Die Stocks, Rethreading
- Finish - Machining Black Oxide
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5307
- Zoro # G911208479
- UPC # 045242778843
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | #4-36 |
Outside Dia. | 1-1/8 in |
Die Thread Size | #4-36 |
Overall Length | 1.0000 in |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Threads per Inch | 36 |
For Tool Type | Die Stocks, Rethreading |
Finish - Machining | Black Oxide |
Die Thickness | 1/2 in |
Thread Type | NS |
Thread Standard | NS |
Material - Machining | Carbon Steel |
Die Shape | Hex |
Features | Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Description
Hex Threading Die, Thread Size #4-36, NS, Outside Dia. 1-1/8 in, Finish - Machining Black Oxide, Thread Type NS, Threads per Inch 36, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb Air Ratchet Wrench (CP828H)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48237)
- MILWAUKEE TOOL Socket Extension Set 14 in L, 4 Pieces, Chrome (48-22-9341)
- MILWAUKEE TOOL Hex Threading Die (49-57-5369)
- MILWAUKEE TOOL Hex Threading Die (49-57-5391)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- GEARWRENCH 40-Piece Fract. SAE Ratcheting Tap and Die Set (KDS3885)
- DRILL AMERICA m14x1.5 Carbon Steel Hex Die (DWTMHX14X1.5)
- DRILL AMERICA m16x1.5 Carbon Steel Hex Die (DWTMHX16X1.5)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- Milwaukee Tool Dies