Shop All Hoodies and Sweatshirts
This Product is Discontinued
Milwaukee Tool
Heated Hoodie Kit, M, High Visibility, XL (Discontinued)
Mfr # 2377-XL
Zoro # G5251802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size XL
- Color Lime
- Material 100% Thick Cotton Blend
- Insulated No
Product Information
- Brand Milwaukee Tool
- MFR # 2377-XL
- Zoro # G5251802
- UPC # 045242309979
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 56" |
Length | 28-1/4" |
Sleeve Length | 37-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heated Hoodie |
Color | Lime |
Material | 100% Thick Cotton Blend |
Insulated | No |
Number of Outside Pockets | 3 |
Gender | Men's |
Replacement Battery | 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764 |
Closure Type | zipper |
Outerwear Style | Hoodie |
Lining Material | Polyester Thermal |
Outerwear Primary Color | Yellow/Green |
Standards | ANSI/ISEA 107-2010 Class 2 Compliant |
Battery Included | Yes |
Number of Pockets (Outside) | 3 |
Number of Pockets (Inside) | 0 |
Charger Included | Yes |
Includes | Battery, Charger |
Number of Inside Pockets | 0 |
Description
Heated Hoodie, Size XL, Length 28 1/4 in, Material 100 Percent Thick Cotton Blend, Battery Voltage 12, Lining Material Polyester Thermal, Gender Men's, Color High Visibility, Heating Time Up to 6 hr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.