Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1215
Zoro # G110516733
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1215
- Zoro # G110516733
- UPC # 045242610846
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Black |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Weight | 0.95 lb |
Chin Strap | No |
Accessory Slots | Yes |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
ANSI Impact Type | 1 |
ANSI Classification | Class C, Type 1 |
CSA Class | C |
CSA Type | 1 |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.95 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Accessories - D-Ring Extender (V860302)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- PETZL Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '1' (STCH-1)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- MILWAUKEE TOOL Hard Hat (48-73-1360)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1232)
- MILWAUKEE TOOL Climbing Yellow Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1303)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- Milwaukee Tool Hard Hats