Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1213
Zoro # G310516687
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1213
- Zoro # G310516687
- UPC # 045242594535
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Orange |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Weight | 0.111 lb |
Chin Strap | No |
Accessory Slots | Yes |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
ANSI Classification | Class C, Type 1 |
CSA Type | 1 |
CSA Class | C |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.111 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- HONEYWELL NORTH Combination Cartridge/Filter, Multi-Contaminant Cartridge/P100, Threaded, Magenta/Olive, 1 Pair (75SCP100L)
- VIC CROWD CONTROL INC VIP Crowd Control 1403 8 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1403)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- MILWAUKEE TOOL Hard Hat (48-73-1362)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10150199)
- Milwaukee Tool Hard Hats