Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1200
Zoro # G910516674
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1200
- Zoro # G910516674
- UPC # 045242594405
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Chin Strap | No |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Weight | 0.98 lb |
Accessory Slots | Yes |
CSA Type | 1 |
ANSI Classification | Class C, Type 1 |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
CSA Class | C |
Description
Hard Hat, ANSI Classification Class C, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.98 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-TEC Red Z ShakerTop Bottle Solidifier, 15 oz. (41103)
- ULTRATECH Pop-Up Pool Container (8155)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- MILWAUKEE TOOL Full Brim Black Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1231)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- MILWAUKEE TOOL Hard Hat (48-73-1110)
- MILWAUKEE TOOL Full Brim Blue Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1225)
- LIFT SAFETY DAX Carbon Fiber Full Brim Black (HDC-15KG)
- Milwaukee Tool Head Protection