Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1105
Zoro # G710516768
product price: $24.97
/ea
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1105
- Zoro # G710516768
- UPC # 045242566808
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Chin Strap | No |
Accessory Slots | Yes |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Weight | 0.97 lb |
ANSI Electrical Class | E |
ANSI Classification | Class E, Type 1 |
CSA Type | 1 |
ANSI Impact Type | 1 |
CSA Class | E |
Description
Hard Hat, ANSI Classification Class E, Type 1, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.97 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 12 (WPL3212)
- KOMELON Propane Torch Holder (TS1)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- MILWAUKEE TOOL Hard Hat (48-73-1109)
- MILWAUKEE TOOL Hard Hat (48-73-1354)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- MILWAUKEE TOOL Climbing Orange Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1313)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1301, 2104)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- Milwaukee Tool Hard Hats