Shop All Hard Hats
Milwaukee Tool
Hard Hat
Mfr # 48-73-1102
Zoro # G610516752
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1102
- Zoro # G610516752
- UPC # 045242566778
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Chin Strap | No |
Includes | 4-Point Ratcheting Suspension, BOLT Headlamp Mount, BOLT Marker Clip, Identification Stickers, Milwaukee Logo Decal |
Accessory Slots | Yes |
Weight | 0.93 lb |
ANSI Impact Type | 1 |
ANSI Classification | Class E, Type 1 |
CSA Type | 1 |
ANSI Electrical Class | E |
CSA Class | E |
Description
Hard Hat, ANSI Classification Class E, Type 1, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.93 lb, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (42S)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH6X0025NF)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- MILWAUKEE TOOL Hard Hat (48-73-1100)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- MILWAUKEE TOOL Hard Hat (48-73-1110)
- MILWAUKEE TOOL Hard Hat (48-73-1364)
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- Milwaukee Tool Head Protection