Shop All Cordless Combination Kits
Milwaukee Tool
Handheld Core Drill Kit/Battery Pack
Mfr # MXF301-2CP, MXFCP203
Zoro # G703858011
Free Shipping & Returns
$3,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage N/A-Proprietary
- Cordless Tools Included MX FUEL HANDHELD CORE DRILL
- Battery Capacity 3Ah
- Number of Tools 1
Product Information
- Brand Milwaukee Tool
- MFR # MXF301-2CP, MXFCP203
- Zoro # G703858011
- UPC # 045242534050
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | N/A-Proprietary |
Cordless Tools Included | MX FUEL HANDHELD CORE DRILL |
Battery Capacity | 3Ah |
Number of Tools | 1 |
Includes | (2) MX FUEL REDLITHIUM CP203 Battery Pack (MXFCP203), 5/8 in-11 Bit Adapter, Hard Case with Wheels, MX FUEL CHARGER (MXFC), MX FUEL HANDHELD CORE DRILL, Quick Connect Collar, Trigger Lock-On |
Series | MX FUEL(TM) |
Battery Included | 55JL77 |
Battery Series | MX FUEL REDLITHIUM |
Charger | MFXC |
Item | Core Drill Kit |
Power Source | Cordless |
Charger Included | 55JL74 |
Number of Batteries Included | 3 |
Cordless Tool Kit Contents | MX FUEL CHARGER (MXFC); Trigger Lock-On; MX FUEL HANDHELD CORE DRILL; Hard Case with Wheels; 5/8 in-11 Bit Adapter; Quick Connect Collar; (2) MX FUEL REDLITHIUM CP203 Battery Pack (MXFCP203) |
Wireless Tool Tracking | Yes |
Wireless Tracking System | One-Key |
Green Environmental Attribute | Product is Rechargeable |
Battery Model No. | 55JL77 |
Description
Core Drill Kit, Cordless Tools Included MX FUEL HANDHELD CORE DRILL, Voltage N/A-Proprietary, Power Source Cordless, Number of Tools 1, Battery Capacity 3Ah, Includes (2) MX FUEL REDLITHIUM CP203 Battery Pack (MXFCP203), 5/8 in-11 Bit Adapter, Hard Case with Wheels, MX FUEL CHARGER (MXFC), MX FUEL HANDHELD CORE DRILL, Quick Connect Collar, Trigger Lock-On, Tool Brand Milwaukee, Series MX FUEL(TM), Battery Included 55JL77, Number of Batteries Included 3, Battery Model No. 55JL77
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (CNS175-TGP236)
- CTA MANUFACTURING SOCKET 10 PT X 19 MM HONDA (CTA3755)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935AL-21)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3697-22, 48-32-4098)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 Blower, 2PK M18 6.0 (2962-20, 2824-20, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- MILWAUKEE TOOL M18 Band Saw Kit and M18 Metal Circ Saw (2829-22, 2782-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- Milwaukee Tool Cordless Tools