Shop All Master Sets
Milwaukee Tool
Hand Tool Kit
Mfr # 48-22-2215
Zoro # G910877799
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 1000V Insulated Slim Tip Screwdriver Set (48-22-2207), 1000V Insulated 10-20 AWG Wire Stripper and Cutter (48-22-2214), 1000V Insulated 8 in Diagonal Cutting Pliers (48-22-2208), 1000V Insulated 9 in Lineman's Pliers (48-22-2209)
- Number of Pieces 5
- Primary Application Electrical
- Tool Families Included Electrical and Telecom Tools
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2215
- Zoro # G910877799
- UPC # 045242848072
- Country of Origin China
- Category Master Sets
Dimensions
For Fastener Sizes | Not Specifed |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Tool Kit |
Includes | (2) 1000V Insulated Slim Tip Screwdriver Set (48-22-2207), 1000V Insulated 10-20 AWG Wire Stripper and Cutter (48-22-2214), 1000V Insulated 8 in Diagonal Cutting Pliers (48-22-2208), 1000V Insulated 9 in Lineman's Pliers (48-22-2209) |
Number of Pieces | 5 |
Primary Application | Electrical |
Tool Families Included | Electrical and Telecom Tools |
Standards | ASTM F1505, IEC 60900, UL |
Cutting Tools Included | Plier, Wire Stripper and Cutter |
Pliers Included | Insulated Diagonal-Cutting Pliers, Insulated Lineman's Pliers |
Number of Cutting Tools | 4 |
Number of Pliers | 2 |
Voltage Rating | 1,000 V |
Insulated | Insulated |
Electrical and Telecom Tools Included | Insulated Wire Stripper & Cutter |
Measurement Type | SAE |
Screwdrivers, Keys, and Bits Included | #2 Phillips Insulated Screwdriver, 1/4" Slotted Insulated Screwdriver |
Tool Storage Type | None, Tools Only |
Description
Hand Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 5, Pliers Included Insulated Diagonal-Cutting Pliers, Insulated Lineman's Pliers, Screwdrivers, Keys, and Bits Included #2 Phillips Insulated Screwdriver, 1/4 In. Slotted Insulated Screwdriver, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included Not Applicable, Striking and Struck Tools Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HUSKY Pouch, 13-Pocket Large Black Utility Tool Pouch, Black (HD00142)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Smooth (PN-2006)
- MILWAUKEE TOOL Mechanics Tool Set (48-22-9489)
- MILWAUKEE TOOL Coax Install Kit (48-22-8103)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- DYNAMIC Tools 283 Piece Intermediate Master Set (D096002)
- PROTO Master Tool Set, Add-On, 217, 1/2 In. (J99915)
- DEWALT 49 piece Mechanics Tool Set (DWMT45049)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- Milwaukee Tool Master Sets