Shop All Hammer Drill Bits
Milwaukee Tool
Hammer Drill Bit, Spline, 7/8x22 In
Mfr # 48-20-4088
Zoro # G706288334
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.875
- Drilling Length 17 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4088
- Zoro # G706288334
- UPC # 045242102785
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 17 in |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 3/4 in |
Bit Dia. | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
Material - Machining | Carbide |
For Use With | Any Spline Hammer |
Primary Material Application | Brick, Cinder Block, Concrete |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Impact Rated | Yes |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Spline |
Number of Cutter Heads | 2 |
Description
Rotary Hammer Drill, Spline, 7/8 in, Carbide, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Feet Anchor, PK10 (NF5870)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x36 In (48-20-3936)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- MILWAUKEE TOOL 1/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7432)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- Milwaukee Tool Drill Bits