Shop All Hammer Drill Bits
Milwaukee Tool
Hammer Drill Bit, SDS Max, 1-1/2x23 In
Mfr # 48-20-3988
Zoro # G706602819
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.5
- Drilling Length 18 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-3988
- Zoro # G706602819
- UPC # 045242102327
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 18 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 45/64 in |
Bit Dia. | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Head |
Number of Cutter Heads | 4 |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Primary Material Application | Rebar |
Impact Rated | Yes |
For Use With | Any SDS Max Hammer |
Measurement System | Fractional Inch |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide Head, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3 Piece Metric Socket Holder (HA99489)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043)
- BOSCH 5-1/2" 135 Deg. Jobber Length Drill Bit (TI2155IM)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 2" X 4" (48-20-7330)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- Milwaukee Tool Hammer Drill Bits