Shop All Hammer Drill Bits
Milwaukee Tool
Guide Plate for 3" Thick Wall Core Bit
Mfr # 48-20-5172
Zoro # G7487925
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Number of pieces 1
- Number of Pieces 1
- Application Drilling Precision
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5172
- Zoro # G7487925
- UPC # 045242106318
- Country of Origin Japan
- Category Hammer Drill Bits
Dimensions
Bit Dia. | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Guide Plate |
Shank Shape | SDS Plus |
Number of pieces | 1 |
Number of Pieces | 1 |
Application | Drilling Precision |
For Use With | Milwaukee Thick Wall 3 in Core Bits |
Accessory Type | Replacement Guide Plate |
Description
Replacement Guide Plate, For Use With Milwaukee Thick Wall 3 in Core Bits, Drilling Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80244D2B103050)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 2" X 4" (48-20-7330)
- MILWAUKEE TOOL SDS-PLUS 2CT 5/32" X 4" X 6" (48-20-7401)
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5420)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- Milwaukee Tool Hammer Drill Bits