Shop All Cordless Grinders
Milwaukee Tool
Grinder and Battery, Standard Head, 18V DC
Mfr # 2889-20, 48-11-1850
Zoro # G408864393
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Switch Type Paddle
- Battery Capacity 5.0 Ah
- Safety Features Adjustable Guard, Anti-Kickback Clutch
Product Information
- Brand Milwaukee Tool
- MFR # 2889-20, 48-11-1850
- Zoro # G408864393
- UPC # 045242569434
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Diameter | 4 1/2 in, 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder and Battery |
Voltage | 18V DC |
Switch Type | Paddle |
Battery Capacity | 5.0 Ah |
Safety Features | Adjustable Guard, Anti-Kickback Clutch |
Head Type | Standard Head |
Grip Style | Barrel Grip |
For Wheel Type | Type 1, Type 27 |
Switch Function | Paddle, without Lock-On |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Description
Grinder and Battery, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 5/16 in. Round Punch (76336)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- Milwaukee Tool Cordless Tools