Shop All Cordless Grinders
Milwaukee Tool
Grinder and Battery, Standard Head, 18V DC
Mfr # 2888-20, 48-11-1850
Zoro # G208864401
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Switch Type Paddle
- Battery Capacity 5.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2888-20, 48-11-1850
- Zoro # G208864401
- UPC # 045242569427
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in, 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder and Battery |
Voltage | 18V DC |
Brushless Motor | Yes |
Switch Type | Paddle |
Battery Capacity | 5.0 Ah |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Lock-On Switch | No |
Head Type | Standard Head |
Lock-Off Switch | No |
Switch Function | Paddle, without Lock-On |
Switch Location | Bottom |
Grip Style | Barrel Grip |
Safety Features | Adjustable Guard, Anti-Kickback Clutch |
For Wheel Type | Type 1, Type 27 |
Brake Type | None |
Guard Adjustment | Toolless Adjustable |
Max. Speed | 8,500 RPM |
Description
Grinder and Battery, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54582)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4773A)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- MILWAUKEE TOOL Cordless Die Grinder, 12V, 25000 RPM (2485-20, 48-11-2440)
- Milwaukee Tool Cordless Tools