Shop All Cut-Resistant Gloves
Milwaukee Tool
Gloves, Work, Fingerless, Large
Mfr # 48-22-8742
Zoro # G104390394
product price: $18.97
/ea
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Abrasion Level Not Rated
- Size- Numeric 9
- Silicone-Free No
- Size- Alpha L
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8742
- Zoro # G104390394
- UPC # 045242479849
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 9 |
Size- Alpha | L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- NO-SPILL RedPlasticItem (1450)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, Large, REG (K87-NVYLREG)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (LOKI-AF)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - XL (48-73-8933B)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7941)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8912B)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (70-765)
- Milwaukee Tool Gloves & Hand Protection