Shop All Glass Cutters
Milwaukee Tool
Glass Cutter
Mfr # 2749
Zoro # G702716817
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Material Steel
- Handle Material Plastic
- Color Red
- Handle Type Pencil Grip
Product Information
- Brand Milwaukee Tool
- MFR # 2749
- Zoro # G702716817
- UPC # 46609027499
- Country of Origin China
- Category Glass Cutters
Dimensions
Handle Length (in) | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Wheel Material | Steel |
Handle Material | Plastic |
Color | Red |
Handle Type | Pencil Grip |
Features | Sharpenable |
Head Design | Fixed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- WILLIAMS Williams Telescopic Pick-Up Tool (40150)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- FLETCHER TERRY 114 Deg Steel Gold-Tip Glass Cutter (01-128)
- INDUSTRIAL SCIENTIFIC Cutter (17158961)
- WHEELER-REX Wheeler-Rex 828-69012 Glass Tube Cutter (828-69012)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- FLETCHER-TERRY Glass Cutter Black 4"L (01-122)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- Milwaukee Tool Glass Cutters