Shop All Router Accessories
Milwaukee Tool
General Routing (17/32" ID) Template Guide Assembly
Mfr # 49-54-0730
Zoro # G302714831
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Milwaukee and most popular routers
- Inside Diameter (in) 17/32
- Outside Diameter (in) 5/8
Product Information
- Brand Milwaukee Tool
- MFR # 49-54-0730
- Zoro # G302714831
- UPC # 45242190331
- Country of Origin Unknown
- Category Router Accessories
Dimensions
Inside Diameter (in) | 17/32 |
Outside Diameter (in) | 5/8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Routing Template Guide Assembly |
Material | Steel |
For Use With | Milwaukee and most popular routers |
Distance Past Base | 9/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- REMCO Floor Scraper, Stiff, 10-1/4", SS (29109)
- VERMONT GAGE Pin Gage, Minus, 0.270 In, Black (911227000)
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- MILWAUKEE TOOL Plunge Base for M18 FUEL 1/2 in. Router (48-10-2838)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- RIDGID Edge Guide Assembly (204358001)
- BOSCH Palm Router Attachment (PR009)
- Milwaukee Tool Router Accessories