Shop All Drain Cleaning Accessories
Milwaukee Tool
Funnel Auger for 5/8 in. Sectional Cable
Mfr # 48-53-3813
Zoro # G700403788
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22)
- Includes (1) Funnel Auger for Milwaukee(R) 5/8 in Sectional Cable
- Size 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3813
- Zoro # G700403788
- UPC # 045242593989
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Maximum Drain Line Inside Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Funnel Auger |
Material | Steel |
For Use With | M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22) |
Includes | (1) Funnel Auger for Milwaukee(R) 5/8 in Sectional Cable |
Number of Pieces | 1 |
Features | RUST GUARD Plating |
Drain Line Capacity I.D. | 1 1/4 in to 2 in |
Application | Sectional Machine Cables |
Product Type | Augers |
Compatible Cleaner Manufacturer Part Number | 2818-20 |
Auger Types Included | Funnel Auger |
Head Type | Funnel Auger |
Compatible Cleaner Series | M18 Sectional Machines |
Description
Funnel Auger, Head Type Funnel Auger, Compatible Cleaner Series M18 Sectional Machines, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, Application Sectional Machine Cables, Auger Types Included Funnel Auger, Features RUST GUARD Plating, For Use With M18 FUEL Sectional Machine (2818-21), Milwaukee M18 FUEL Sewer Sectional Machine (2871-22), Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS General Tools 318-3601 Precision Magnetizer-Demagnetizer (318-3601)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- GS TOOLING 7/32" TG100 Collets (334433N)
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- MILWAUKEE TOOL 1/2 in. x 75 ft. Inner Core Drum Cable (48-53-2778)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- MILWAUKEE TOOL 1-1/2" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2788)
- RIDGID Retrieving Auger, 2-9/16 In., Steel (T-407)
- Milwaukee Tool Drain Cleaning Equipment