Shop All Tool Storage Accessories
Milwaukee Tool
Foam Insert
Mfr # 48-22-8453
Zoro # G711327653
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Compatible with Product Type Drawer Tool Boxes
- Overall Width 16 1/4 in
- Compatible Modular System Packout
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8453
- Zoro # G711327653
- UPC # 045242753178
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 16 1/4 in |
Overall Length | 12 1/2 in |
Overall Height | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Foam Insert |
Color | Black |
Compatible with Product Type | Drawer Tool Boxes |
Compatible Modular System | Packout |
Material | Foam |
For Use With | Drawer Tool Boxes |
Compatible with Manufacturer Model No. | 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8447 |
Features | Foam Insert |
Customizable | Yes |
Number of Compartments | 0 |
Description
Foam Insert, Color Black, Compatible Modular System Packout, Compatible with Grainger Part Number 60RK01, 60RK02, 810VE5, 810VE6, Compatible with Manufacturer Model No. 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8447, Compatible with Product Type Drawer Tool Boxes, Customizable Yes, Material Foam, Number of Compartments 0, Overall Height 3 5/8 in, Overall Length 12 1/2 in, Overall Width 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR EDGE Utility Knife Razor Work (RW30-60C)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- MILWAUKEE TOOL PACKOUT Compact Wall Basket (48-22-8342)
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- MILWAUKEE TOOL Contractor Bag, 48-55-3510 (MLW48-55-3510)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- MILWAUKEE TOOL Customizable Medium Compact Case for Impact Driver Accessories (48-32-9931)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- 3M DBI-SALA Hard Body Safe Bucket Insert with Pockets (1500141)
- Milwaukee Tool Tool Storage Accessories