Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Fish Tape
Mfr # 48-22-4182
Zoro # G310877764
$31.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Material Fiberglass
- Features Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip
- Case Style Low-Friction
- Tape Length 20 ft
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4182
- Zoro # G310877764
- UPC # 045242847211
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 20 ft |
Tape Diameter | 5/32 in |
Tape Width | 5/32 in |
Case Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Fiberglass |
Features | Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip |
Case Style | Low-Friction |
Includes | 20 ft Glow Fish Tape, Case |
Item | Fish Tape |
Tool Weight | 0.9 lb |
Non-Conductive | Yes |
Tape Shape | Round |
Voltage Rating | Not Rated |
Includes Graduation Marks | No |
Tape Finish | None |
Case Winding Type | Internal Rotating |
Tape Tensile Strength | Not Rated |
Tape End Style | Non-Conductive Eyelet |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 20 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Internal Rotating, Tape Diameter 5/32 in, Tape Tensile Strength Not Rated, Case Diameter 7 in, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Rated, Case Style Low-Friction, Features Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip, Includes 20 ft Glow Fish Tape, Case, Tape Finish None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- WARWOOD TOOL 4 lb Mason Hammer, 16 Hickory Handle (12821)
- CTA MANUFACTURING WRENCH RATCHET TORQUE LIMIT 25 NM (CTA8940)
- MILWAUKEE TOOL Fish Tape (48-22-4184)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- MILWAUKEE TOOL M18 FUEL ANGLER 120 ft. x 1/8 in. Steel Pulling Fish Tape Replacement Cartridge (48-44-5176)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge (2873B-22)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- Milwaukee Tool Electrical Tools