Shop All First Aid Kits
Milwaukee Tool
FirstAidKit w/House, 79pcs, 9 13/16x4 5/8
Mfr # 48-73-8435C
Zoro # G611853900
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Unitized Bulk
- Standards ANSI Z308.1-2015
- Product Type First Aid Kit and Housing
- Documentation Included Pocket Reference Guide
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8435C
- Zoro # G611853900
- UPC # 045242797981
- Country of Origin United States
- Category First Aid Kits
Dimensions
Housing Width | 9 13/16 in |
Housing Height | 4 5/8 in |
Housing Depth | 15 3/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Jobsite, Number of People Served 25, Number of Components 79, Number of Pockets 5, Adhesive Bandages Included (16) Bandages, Documentation Included Pocket Reference Guide, Wound Dressings Included (2) Tapes, (2) Trauma Pads, (4) Gauze Dressing Pads, (4) Oval Eye Pad, Gauze Roll, Burn Dressing, Cold Pack, Triangular Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Antiseptic and Moisturizer, Surgical Scrub 16 oz (9200)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- FIRST AID ONLY First Aid Kit Refill, Antacid, 2 Tablets Per Packet, 10 Packets Per Box (FAE-7003)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- GLOBAL INDUSTRIAL Fingertip Pulse Oximeter With OLED Display (436963)
- ACME UNITED First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class A, Metal Case (91328)
- ACME UNITED First Aid Only 90755 10 Person First Aid Kit, ANSI A, Metal Case (90755)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- MY MEDIC Cuts and Scrapes (MM-MED-PACK-CUT-SCRP-EA)
- Milwaukee Tool First Aid Kits