Shop All Hard Hat Accessories
Milwaukee Tool
Face Shield Mount Replacement, Black
Mfr # 48-73-1449
Zoro # G808449497
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PC/ABS
- Color Black
- For Use With Milwaukee(R) Polycarbonate and Metal Mesh Shields, Milwaukee(R) Safety Helmets with No Brim, Safety Glasses
- Includes (1) Full Face Shield Mount Replacement (No Brim Helmet Only)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1449
- Zoro # G808449497
- UPC # 045242741106
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Face Shield Mount Replacement |
Material | PC/ABS |
Color | Black |
For Use With | Milwaukee(R) Polycarbonate and Metal Mesh Shields, Milwaukee(R) Safety Helmets with No Brim, Safety Glasses |
Includes | (1) Full Face Shield Mount Replacement (No Brim Helmet Only) |
Standards | ANSI Z87.1 |
Dielectric Protection | No |
Compatible with Series | BOLT(TM) |
Compatible with Brand | Milwaukee |
Description
Face Shield Mount Replacement, Color Black, Dielectric Protection No, For Use With Milwaukee(R) Polycarbonate and Metal Mesh Shields, Milwaukee(R) Safety Helmets with No Brim, Safety Glasses, Includes (1) Full Face Shield Mount Replacement (No Brim Helmet Only), Material PC/ABS, Standards ANSI Z87.1, Compatible with Brand Milwaukee, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hardhat Adapter, For Use With Mfr. No. 82769 Silver/Black (491870)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6500S)
- TILLMAN Sm Grain Cow Drvrs Glv-Cd, PR (1424S)
- ZING Notice No Smoking Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (2136A)
- MILWAUKEE TOOL BOLT Tinted Brim Sun Visor with Mesh High Visibility Sunshade (48-73-1072)
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- MILWAUKEE TOOL Safety Helmet Liner (48-73-1093)
- MILWAUKEE TOOL Helmet Sweat Band, Polyester, Blue (48-73-4543)
- MILWAUKEE TOOL BOLT(TM) Marker Clip (48-73-1086)
- MILWAUKEE TOOL Chin Strap, For Use With Hard Hats Black (48-73-1082)
- FIBRE-METAL BY HONEYWELL Hardhat Replacement Suspension, 8 Point Ratchet, For Use With Fibre Metal Series Hardhats (3RW2)
- Milwaukee Tool Hard Hat Accessories