Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 7/8" SINK Die
Mfr # 49-16-2705
Zoro # G4105090
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 7/8 in
- For Use With Standard 1" Hand Ratchet
- Size 1-3/8"
- Number of Pieces 1
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2705
- Zoro # G4105090
- UPC # 045242472406
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8 in |
Size | 1-3/8" |
Hole Size Nominal | 0.875 in |
Conduit and Pipe Size (In.) | 1/2 in |
Inside Die Depth | 1 1/4 in |
Nominal Hole Size | 7/8 in |
Exact Hole Diameter | 22/25 in |
Description
Knockout Die, For Use With Tool Type Ratchet, Knockout Punch Component Included Die, Material Application Stainless Steel, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 7/8 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 22/25 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- TEKTON 1-1/2 Inch Angle Head Open End Wrench (WAE83038)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Long Draw Stud Set (49-16-2708)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- CURRENT TOOLS 1/2" Piece Maker Knock-Out Punch (1524)
- Milwaukee Tool Electrical Tools