Shop All Crimping Tool Dies
Milwaukee Tool
EXACT 600 MCM Aluminum 12T U-Style Die
Mfr # 49-12-U600
Zoro # G9179016
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. No. 2779-22
Product Information
- Brand Milwaukee Tool
- MFR # 49-12-U600
- Zoro # G9179016
- UPC # 045242473588
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1.535" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Black, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 600 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- MILWAUKEE TOOL M18 477 ACSR Replacement Blades (48-44-0412)
- MILWAUKEE TOOL #4 Copper U Style Die (49-16-U004C)
- MILWAUKEE TOOL #8 Aluminum U Style Die (49-16-U008)
- MILWAUKEE TOOL #8 - 350 MCM Aluminum U Style Die Kit (49-16-KITA)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- Milwaukee Tool Crimping Tool Dies