Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 5" Punch
Mfr # 49-16-2687
Zoro # G3965090
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 5 5/8 in
- Size 5"
- Number of Pieces 1
- Slug Three-Tooth Geometry for Optimal Punching and Slug Removal
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2687
- Zoro # G3965090
- UPC # 045242350438
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 5 5/8 in |
Size | 5" |
Hole Size Nominal | 5.525 in |
Conduit and Pipe Size (In.) | 5 in |
Nominal Hole Size | 5 17/32 in |
Exact Hole Diameter | 5 63/100 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch |
Number of Pieces | 1 |
Slug | Three-Tooth Geometry for Optimal Punching and Slug Removal |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | Professional Knockout Tools |
Function | When Used Together, Punches and Dies Knock Out Holes |
Features | Punch: Tooth Geometry Splits The Slug, and It Has A Gripping Surface for Faster Threading |
Type | Exact Line |
Number of Pins | 0 |
Maximum Sheet Metal Capacity-Steel | 12 ga |
Punch Shape | Round |
Series | Exact |
Knockout Punch Component Included | Punch |
Includes Draw Stud | No |
Slug Type | Splitting |
For Use With Tool Type | Knockout Tools |
Material Application | Mild Steel, Stainless Steel |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 5 17/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 5 63/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- POWERBUILT 1/8" X 3" Slotted Screwdriver (DB) (646167)
- IRWIN HSS Step Drill Bit 9 Sizes, 1/4-3/4", Shank Type: Hex (15103)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- GREENLEE Knock Out Set (KCC4-767)
- Milwaukee Tool Knockout Hole Punches