Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 5" Die
Mfr # 49-16-2686
Zoro # G3965127
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 5 5/8 in
- Size 5"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2686
- Zoro # G3965127
- UPC # 045242350421
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 5 5/8 in |
Size | 5" |
Hole Size Nominal | 5.625 in |
Conduit and Pipe Size (In.) | 5 in |
Exact Hole Diameter | 5 63/100 in |
Nominal Hole Size | 5 5/8 in |
Inside Die Depth | 1 1/4 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 5 5/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 5 63/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.2750In, 6 Flute, Carbide (500-0002750)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/16 " L.55 mm (01450012)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- TEKTON 17 x 19 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36417)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 2-1/2" Punch (49-16-2673)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- RAINDRIP Cut N Punch Tool (63500UB)
- Milwaukee Tool Knockout Hole Punches