Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 2-1/2" Die
Mfr # 49-16-2672
Zoro # G6183737
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 2 31/32 in
- Size 2-1/2"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2672
- Zoro # G6183737
- UPC # 045242311675
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 31/32 in |
Size | 2-1/2" |
Hole Size Nominal | 2.968 in |
Conduit and Pipe Size (In.) | 2 1/2 in |
Exact Hole Diameter | 2 97/100 in |
Nominal Hole Size | 2 31/32 in |
Inside Die Depth | 1 1/4 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 2 31/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 97/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 10.0mm (C16718)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- GREENLEE Knock Out Punch (K3P-1)
- Milwaukee Tool Knockout Hole Punches