Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1-1/2" Punch
Mfr # 49-16-2669
Zoro # G6202113
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 1 63/64 in
- Size 2.95"
- Number of Pieces 1
- Slug Splitting
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2669
- Zoro # G6202113
- UPC # 045242311644
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 63/64 in |
Size | 2.95" |
Hole Size Nominal | 1.984 in |
Conduit and Pipe Size (In.) | 1 1/2 in |
Nominal Hole Size | 1 63/64 in |
Exact Hole Diameter | 1 49/50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch |
Number of Pieces | 1 |
Slug | Splitting |
Max. Capacity Mild Steel (Ga.) | 10 |
Number of Pins | 0 |
Use With | Professional Knockout Tools |
Type | Exact Line |
Features | Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading |
Function | When Used Together, Punches and Dies Knock Out Holes |
Material Application | Mild Steel, Stainless Steel |
Series | Exact |
Punch Shape | Round |
Includes Draw Stud | No |
Knockout Punch Component Included | Punch |
Slug Type | Splitting |
For Use With Tool Type | Knockout Tools |
Maximum Sheet Metal Capacity-Steel | 12 ga |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 63/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 49/50 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag (49-16-2123B)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-27/64)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- Milwaukee Tool Knockout Hole Punches