Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1-1/2" Die
Mfr # 49-16-2668
Zoro # G6091093
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 1 63/64 in
- Size 3.94"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2668
- Zoro # G6091093
- UPC # 045242311637
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 63/64 in |
Size | 3.94" |
Hole Size Nominal | 1.984 in |
Conduit and Pipe Size (In.) | 1 1/2 in |
Exact Hole Diameter | 1 49/50 in |
Nominal Hole Size | 1 63/64 in |
Inside Die Depth | 1 1/4 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 63/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 49/50 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 (AT-6241/10)
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Master Precision Level (8302-0010)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MITUTOYO Lifting Lever (21EZA199)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- MILWAUKEE TOOL 1-1/8" Draw Stud (49-16-2682)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- CURRENT TOOLS 2-1/2" Knock-Out Punch (1566)
- Milwaukee Tool Knockout Hole Punches