Shop All Test Leads & Probes
Milwaukee Tool
Electrical Test Lead Set
Mfr # 49-77-1001
Zoro # G0513737
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Length 55"
- Max Amps 10A
Product Information
- Brand Milwaukee Tool
- MFR # 49-77-1001
- Zoro # G0513737
- UPC # 045242195848
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 55" |
Manufacturers Warranty Length | 2 yr |
Length - Test Lead | 4 ft 7 in |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Description
Test Leads, Color Code Black, Red, For Use With Clamp Meter, Digital Multimeter, Fork Meters, Length 4 5/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Manufacturers Warranty Length 2 yr, Meter Connection End Size 4 mm, Wire Size 18 AWG, Wire Insulation PVC, Standards UL, Test End Termination Probe, Includes Black Test Lead, Red Test Lead, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZ100E-CS)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-160 PSI (LF251-160-4L)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- MILWAUKEE TOOL Electrical Alligator Clips (49-77-1005)
- MILWAUKEE TOOL Electrical Test Probes (49-77-1004)
- MILWAUKEE TOOL Electrical Test Leads (49-77-1003)
- FLUKE Test Leads, 48 In. L, Black/Red (Fluke-TL71)
- TEST PRODUCTS INTL Kit A082, A055, A058, A059, A067, A038 (TLS12)
- TEST PRODUCTS INTL A057 and A052 kit (A057K)
- FLUKE Green Banana Plug, PK10 (1325-5)
- Milwaukee Tool Test Leads & Probes