Shop All Cut-Resistant Gloves
Milwaukee Tool
EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, L
Mfr # 48-22-8932
Zoro # G510849561
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Red
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8932
- Zoro # G510849561
- UPC # 045242509249
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (395/9LZJ)
- PRESCO Presco Striped Flagging Tape (SPGW-373)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- MILWAUKEE TOOL Gloves, Wrk, Nitrle Dipped, Cut 3 Resist., M (48-22-8931)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dippd, Cut3Resist, XL (48-22-8933)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (12 pair) (48-73-8740B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8741B)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- Milwaukee Tool Gloves & Hand Protection