Shop All Cut-Resistant Gloves
Milwaukee Tool
EA, Gloves, Wrk, Nitrle Dippd, Cut3Resist, XL
Mfr # 48-22-8933
Zoro # G410848305
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Red
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8933
- Zoro # G410848305
- UPC # 045242509232
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- GEMPLERS Ever-Lite Safety Glasses (GEMP-SB8610D)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-30 Laser Lite Single-Use Earplugs, Corded, 32nrr, Magenta/yellow, 100 Pairs (LL30)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, S (48-22-8930)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, L (48-22-8932)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8723)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KHD-CR-009)
- Milwaukee Tool Cut-Resistant Gloves