Shop All Snips
This Product is Discontinued
Milwaukee Tool
Duct Knife (Discontinued)
Mfr # 48-22-1920
Zoro # G3104398
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 11 in
- Material Stainless Steel, Polypropylene
- Features Durable Sheath With Belt Clip, Full Tang For Tough Cuts
- Includes Sheath
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1920
- Zoro # G3104398
- UPC # 045242346820
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 11 in |
Cutting Length | 5 3/4 in |
Depth of Cut | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel, Polypropylene |
Features | Durable Sheath With Belt Clip, Full Tang For Tough Cuts |
Includes | Sheath |
Item | Duct Knife |
Handle Color | Black; Red |
Blade Type | Straight |
Blade Material | Stainless Steel |
Point Type | Drop Point |
Blade Edge Type | Serrated |
Handle Material | Polypropylene |
Blade Shape | Straight |
Grip Material | Polypropylene |
Number of Cutting Edges | 2 |
Knife Type | Duct Knife |
Description
The Milwaukee 48-22-1920 Duct Knife is the versatile tool you need to cut through insulation, wiring and other materials. This duct knife has a stainless steel blade with an anti-slip handle for enhanced control. The blade measures 5 3/4 in. in length and 11 in. overall. It comes with a red and black handle color for easy identification between left and right handed users. The Milwaukee 48-22-1920 Duct Knife is the ideal tool to have on hand when you are working with wires, cables or any type of insulation material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.