Shop All Drain Cleaning Accessories
Milwaukee Tool
Drum with Anchor Cable for M18 Drum Machine
Mfr # 47-53-2817
Zoro # G904395292
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- For Use With 792V02
- Includes (1) Drum
- Size 1/2 in, 3/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 47-53-2817
- Zoro # G904395292
- UPC # 045242637850
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1/2 in, 3/8 in |
Width | 16.0" |
Connection Size | 3/8 in, 1/2 in |
Overall Length | 14 in |
Length | 16.0" |
Overall Height | 16 in |
Overall Width | 16 in |
Compatible Cable or Hose Diameter | 3/8 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drum w/Anchor Cable for M18â„¢ Drum Machine |
Material | Plastic |
For Use With | 792V02 |
Includes | (1) Drum |
Compatible Cleaner Series | M18 Drum Machines |
Product Type | Drum |
Compatible Cleaner Manufacturer Part Number | 2817A-21 |
Description
Drum Assembly, Product Type Drum, Compatible Cleaner Manufacturer Part Number 2817A-21, Compatible Cleaner Series M18 Drum Machines, Material Plastic, Compatible Cable or Hose Diameter 3/8 in, 1/2 in, Compatible Cleaner Grainger Part Number 792V02, Connection Size 3/8 in, 1/2 in, For Use With 792V02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Snap ring plier set 4 jaw (PFR01)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- RECOIL Prewinder, Steel, 8-32 (53581)
- MILWAUKEE TOOL CABLE DRIVE Assembly for M18 Drum Machine (47-53-2816)
- MILWAUKEE TOOL Medium Cable Container For Sectional Cable (47-53-2870)
- MILWAUKEE TOOL Funnel Auger For 1-1/4" Sectional Cable (48-53-4831)
- MILWAUKEE TOOL 3" Grease Cutter For 1-1/4" Sectional Cable (48-53-4837)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- MILWAUKEE TOOL 1" C-CUTTER Attachment w/ RUST GUARD Plating (48-53-2684)
- GENERAL WIRE SPRING General Wire Hook Auger W/ G-Connector (G-HA)
- Milwaukee Tool Drain Cleaning Accessories