Shop All Screwdriver Bit Sets
Milwaukee Tool
Driver Bit Set - 42PC
Mfr # 48-32-1554
Zoro # G310445147
original price:
$39.85
9% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 1 in P3 Phillips Bits, (2) 1 in PR2 Phillips Bits, (2) 1 in SQ1 Square Bits, (6) 1 in P2 Phillips Bits, (6) 1 in SQ2 Square Bits, 1 in 1/4 in Hex Bit, 1 in 3/16 in Hex Bit, 1 in P1 Phillips Bit, 1 in SQ3 Square Bit, 1 in T10 TORX Bit, 1 in T15 TORX Bit, 1 in T25 TORX Bit, 1 in T30 TORX Bit, 2 in P2 Phillips Bit, 2 in P3 Phillips Bit, 2 in SQ2 Square Bit, 2 in SQ3 Square Bit, 2 in T15 TORX Bit, 2 in T20 TORX Bit, 2 in T25 TORX Bit, 3 1/2 in SQ2 Square Bit, 3.5 in P2 Phillips Bit, Slotted 1 in #10 Bit, Slotted 1 in #6 Bit, Slotted 1 in #8 Bit, Slotted 2 in #10 Bit, Slotted 2 in #8 Bit
- Impact Rated Yes
- No. of Pieces 42
- Hex Shank Size 1/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-1554
- Zoro # G310445147
- UPC # 045242787760
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 1 in, 2 in, 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) 1 in P3 Phillips Bits, (2) 1 in PR2 Phillips Bits, (2) 1 in SQ1 Square Bits, (6) 1 in P2 Phillips Bits, (6) 1 in SQ2 Square Bits, 1 in 1/4 in Hex Bit, 1 in 3/16 in Hex Bit, 1 in P1 Phillips Bit, 1 in SQ3 Square Bit, 1 in T10 TORX Bit, 1 in T15 TORX Bit, 1 in T25 TORX Bit, 1 in T30 TORX Bit, 2 in P2 Phillips Bit, 2 in P3 Phillips Bit, 2 in SQ2 Square Bit, 2 in SQ3 Square Bit, 2 in T15 TORX Bit, 2 in T20 TORX Bit, 2 in T25 TORX Bit, 3 1/2 in SQ2 Square Bit, 3.5 in P2 Phillips Bit, Slotted 1 in #10 Bit, Slotted 1 in #6 Bit, Slotted 1 in #8 Bit, Slotted 2 in #10 Bit, Slotted 2 in #8 Bit |
Impact Rated | Yes |
Fastening Tool Item | Driver Bit Set |
No. of Pieces | 42 |
Item | Driver Bit Set |
Fastening Tool Material | Tool Steel |
Application - Tools | Impact |
Description
Driver Bit Set, No. of Pieces 42, Hex Shank Size 1/4 in, Fastening Tool Material Tool Steel, Impact Rated Yes, Impact, Bit Length 1 in, 2 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Snip Offset Straight Cut (M8OS)
- GATOR CHUCKS PI4-12"/D1-6 4 Jaw Semi-Steel Body Ind. Chucks w/2 Sets Solid Jaws (GA 1-322-1206)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- MILWAUKEE TOOL 80 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4094)
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set (48-32-1700)
- MILWAUKEE TOOL 7-Pc Shockwave Impact Hex Security Insert Bit Set (ML48-32-4619)
- MILWAUKEE TOOL Screwdriver Bit Set, 10 8/25" L Bit (48-32-1556)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- Milwaukee Tool Screwdrivers and Nutdrivers