Shop All Cordless Drills
Milwaukee Tool
Drill/Driver Kit, Keyless, 12V DC, 2.5 lb
Mfr # 3403-22, 48-11-2425, 48-89-4670
Zoro # G009947259
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity 2.0Ah, 2.5Ah, 4.0Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 3403-22, 48-11-2425, 48-89-4670
- Zoro # G009947259
- UPC # 045242637294
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 2 1/4 in |
Taper Size | Not Specified |
Overall Height | 7 in |
Spindle Thread Size | Not Specified |
Overall Length | 6 in |
Description
Drill/Driver Kit, Voltage 12V DC, Battery Capacity 2.0Ah, 2.5Ah, 4.0Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2.5 lb, Includes (1) M12 REDLITHIUM 2.5Ah Battery Pack, (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 REDLITHIUM CP2.0 Battery Pack Contractor Bag, (1) M12 REDLITHIUM XC4.0 Battery Pack, (1) Shockwave Impact Duty Red Helix Titanium Drill Bit Set-15PC (48-89-4670), Belt Clip, Contractor Bag, M12 Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- MILWAUKEE TOOL Drill Kit, Cordless, 2,000 RPM, 18V DC (2407-22, 48-11-2411)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- Milwaukee Tool Cordless Tools