Shop All Hand Held Punches
Milwaukee Tool
Drift Pin
Mfr # 48-86-0120
Zoro # G002714407
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 4.8
- Color Silver
- Material Metal
- Diameter 1 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-86-0120
- Zoro # G002714407
- UPC # 45242164608
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Length (In.) | 4.8 |
Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Material | Metal |
Chuck Fitment | Spline |
Brand/Model Compatibility | Milwaukee |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Pocket Blade Dispenser Only, 1-1/4" W (PBDSP017)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806WCB)
- FISKARS SERRATED SNIPS 8"" (710140-1001)
- MILWAUKEE TOOL Pin Key for Milwaukee Drain Cleaning Cables (48-53-2829)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 5/16 Inch Pin Punch (66058)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- MAYHEW 150 Line 1/8-Inch Long Pin Punch (15081)
- INDUSCO Marlin Spike, 24" (79900026)
- PROTO 1/16 SUPER DUTY PIN PUNCH (PO48116)
- Milwaukee Tool Hand Held Punches