Shop All Electronic and Laser Leveling Kits
Milwaukee Tool
Digital Level, 4V Lithium Battery, 14" L
Mfr # MLDIG14, 2114-21
Zoro # G4070668
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Digital
- Range (Ft.) 0 to 90
- Characteristics Full Color, High Resolution
- Accuracy 0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
Product Information
- Brand Milwaukee Tool
- MFR # MLDIG14, 2114-21
- Zoro # G4070668
- Country of Origin Multiple
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 14 in |
Dimensions (In.) | 14 L x 1-13/32 W x 2-3/4 H |
Overall Width | 1 3/8 in |
Battery Size | 4V |
Overall Length | 14 in |
Overall Height | 2 3/4 in |
Description
Digital Level, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 14 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LED, End Cap Type Removable End Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- CRESCENT LUFKIN 5/8" x 6' Red End® Flat Reading Wood Rule (066FN)
- HHIP 5mm R8 Round Collet (3903-0108)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 72" L (MLDIG72, 2114-21)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 24" L (MLDIG24, 2114-21)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs