Shop All Cutting Pliers
Milwaukee Tool
Cutting Pliers
Mfr # 48-22-2208
Zoro # G210877710
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Easy Cuts - Maximum Leverage, Forged Strength
- Jaw Length 1 in
- Jaw Width 3/8 in
- Overall Length 8 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2208
- Zoro # G210877710
- UPC # 045242848041
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 3/8 in |
Overall Length | 8 1/2 in |
Maximum Wire Cutting Diameter | 0.344 in |
Description
Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Tapered, Overall Length 8 1/2 in, Maximum Jaw Opening 1/4 in, Jaw Length 1 in, Jaw Width 3/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.344 in, Maximum Wire Cutting Gauge 4 AWG, Voltage Rating 1,000 V, Tether Ready Yes, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Thrust Locking (93647)
- EKLIND Torx Key 8Pc T8-T40 (25581)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 7/64 x 2-5/8" (26207)
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CF3)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT558)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA) (MT508)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB6)
- Milwaukee Tool Cutting Pliers