Shop All Cordless Tool Accessories
Milwaukee Tool
Cut Off Saw and Ratchet, 12 V
Mfr # 2522-21XC, 2457-20
Zoro # G808864399
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity 4.0Ah
- Includes (2) Bare Tools, Battery, Charger
- Series M12(TM)
Product Information
- Brand Milwaukee Tool
- MFR # 2522-21XC, 2457-20
- Zoro # G808864399
- UPC # 045242519965
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 3/8 in |
Ratchet - Sq. Size | 3/8 in |
Description
Cut Off Saw and Ratchet, Cordless Tools Included Cut-Off Tool, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0Ah, Includes (2) Bare Tools, Battery, Charger, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 38D764, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- HHIP 43/64" 5C Round Collet (3900-1140)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Hd12.0 12 Ah Battery (ML48-11-1812)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- MILWAUKEE TOOL Battery Pack, 12 Ah, One-Key, 60 Cells (MXFHD812)
- MILWAUKEE TOOL Power Tool Adapter (49-90-1957)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag (49-16-2123B)
- Milwaukee Tool Cordless Tool Accessories