Shop All Hanging Work Lights
Milwaukee Tool
Cordless Work Light, Battery Incl, 3.24 lb
Mfr # 2365-20, 48-11-1820
Zoro # G4612341
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Lamp Type LED
- Lumens 1,500 lm
- Focus Adjustable
Product Information
- Brand Milwaukee Tool
- MFR # 2365-20, 48-11-1820
- Zoro # G4612341
- UPC # 045242506453
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Max. Height | 6 5/16 in |
Tool Height | 6 5/16 in |
Description
Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER, Brightness Level 300 lm, 650 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 300 lm, Light Output Mode High / Medium / Low, Mount Type Magnetic, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 2 hr, 4 hr, 8 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Mercury E Ed Shape, Replacement For Donsbulbs, H38Av-100/Dx (H38AV-100/DX)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 75 W, Antique Bronze (P5675-20)
- BULBRITE 70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862643)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- MILWAUKEE TOOL M12 12V Cordless Under Hood Light - Tool Only (ML2125-20)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 12.0V, LED (2351-20, 48-22-6625)
- MILWAUKEE TOOL Rechargeable Stick Light Kit, 18.0V, LED (2352-20, 48-22-6625)
- ILC Replacement For SATCO S38975 (S38975)
- Milwaukee Tool Hanging Work Lights