Shop All Job Site Lighting Parts
Milwaukee Tool
Cordless Tripod Light, Battery Incl
Mfr # 2131-20, 48-59-1850
Zoro # G104858191
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Replacement 23Y581
- Lamp Type LED
- Green Environmental Attribute Product is Rechargeable
- Lamp Life 12 hr
Product Information
- Brand Milwaukee Tool
- MFR # 2131-20, 48-59-1850
- Zoro # G104858191
- Country of Origin Multiple
- Category Job Site Lighting Parts
Description
Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High, Brightness Level 2,500 lm, Maximum Brightness Level 2,500 lm, Mount Type Tripod, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Run Time 12 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Features 5 Second Set-Up, Focus Adjustable, Included Charger Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S8480)
- ILC Replacement for Honeywell Hcm-350-uv replacement light bulb lamp (HCM-350-UV HONEYWELL)
- CURRENT 18 in. Undercabinet 13W LED Direct Wire Integrated Light Fixture, Warm White (107316)
- EATON B-LINE Wire Rope Hanging Kit, F/Fluor Lighting (BKP10063)
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- POWERMOON Lightstand, Plastic, Black (PFT15)
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- DONA MARIA Dona Maria Nopalitos, PK12 (38020)
- GROTE LED Theft Resistant Flange (43253)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- Milwaukee Tool Job Site Lighting Parts