Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Cordless Tripod Light, Battery Incl
Mfr # 2131-20, 48-11-1835
Zoro # G300690397
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 2,500 lm
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Lamp Type LED
Product Information
- Brand Milwaukee Tool
- MFR # 2131-20, 48-11-1835
- Zoro # G300690397
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Height | 84 in |
Maximum Height | 84 in |
Description
Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 2,500 lm, Maximum Brightness Level 2,500 lm, Mount Type Tripod, Maximum Height 84 in, Cordless Tool Kit Contents Bare Tool, Battery, Voltage 18 V, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Features 5 Second Set-Up, Focus Adjustable, Included Charger No, Includes Tower Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- KEYSTONE CCT Tunable 20W LED Floodlight, KT-WPLED20-S1-8CSB-VDIM (KT-WPLED20-S1-8CSB-VDIM)
- CLORE AUTOMOTIVE Rechargeable Cob Led Work Light - 300 Lumen (LNC1341)
- MILWAUKEE TOOL Light, Headlamp and Battery, 4000 lm Max. (2366-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- Milwaukee Tool Base-Mount and Tripod Work Lights