Shop All Cordless Screwdrivers
Milwaukee Tool
Cordless Screwdriver Kit, Chuck 1/4"
Mfr # 2401-22, 48-11-2460
Zoro # G7655501
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Corded/Banded Cordless
- Battery Included Mfr. No. 2XKZ6
- Tool Length 7 in
Product Information
- Brand Milwaukee Tool
- MFR # 2401-22, 48-11-2460
- Zoro # G7655501
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Tool Length | 7 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 in |
Description
Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 175 in-lb, No Load RPM 0 to 500, Clutch Style 15+1 Positive, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Included 2XKZ6, Battery Pack Replacement 2XKZ6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R (CF148)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01103)
- POSI LOCK Center Bolt (11358)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver Kit (2401-22)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 (2401-22, 49-24-0146)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4in. Hex (2402-22, 48-11-2440)
- MILWAUKEE TOOL M4 1/4 in Hex Screwdriver Kit, Includes: Cordless Screwdriver, 2 Batteries, Charger (2101-22)
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- Milwaukee Tool Cordless Screwdrivers