Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Screwdriver Kit
Mfr # 2402-22, 2462-20
Zoro # G2605412
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Cordless Tools Included Screwdriver, Impact Driver
- Battery Capacity 2.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2402-22, 2462-20
- Zoro # G2605412
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Cordless Tools Included | Screwdriver, Impact Driver |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. 2402-22: (1) M12 FUEL 1/4" Hex 2-Speed Screwdriver (Tool Only) (2402-20), (2) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Lithium-ion Battery Charger (48-59-2401); (1) M12 14 Hex Impact Driver (Tool Only) (2462-20) |
Series | M12 FUEL, M12 |
No. of Batteries Included | 2 |
Battery Included | (2) 38D763 |
Corded/Cordless | Cordless |
Battery Pack Replacement | 38D763 |
Corded/Banded | Cordless |
Item | Cordless Screwdriver Kit |
Description
Cordless Screwdriver Kit, Voltage 12 V, Battery Capacity 2.0 Ah, Includes (1) 34G848 Cordless Screwdriver Kit, (1) 45L185 Cordless Impact Driver, Battery Included (2) 38D763
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID DIE, SHEAR158 (64038)
- CLEVELAND Step Drill (C20301)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249)
- MILWAUKEE TOOL MX Tower Light Kit w M18 2-Tool Kit (MXF041-1XC, 3697-22)
- MILWAUKEE TOOL Cordless Combo Kit, Orbital, Blower (2695-24, 2648-20, 0884-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL MX Concrete Vibrator w M18 Rotary Hammer (MXF371-2XC, 2912-22)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- MILWAUKEE TOOL M18 FUEL 5-Tool Combo Kit (3697-25)
- Milwaukee Tool Cordless Combination Kits